-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spill Tray |
---|---|
Capacity | 55 gal. |
Color | Black |
Exterior Height | 6" |
Exterior Length | 48" |
Exterior Width | 48" |
Finish | PVC Coated |
Folded Height | 7" |
---|---|
Folded Length | 62" |
Folded Width | 5" |
Inside Height | 6" |
Inside Length | 48" |
Inside Width | 48" |
Material | Fabric |
Safe and reliable for tabletop parts cleaning and fluid transfer operations involving petroleum products and acids, the Mini-Berm Flex Tray is made from a robust EnGuard?V, Modified PVC coated fabric. It features rigid corner supports and sturdy foam walls. Each berm comes with a 1-in NPT drain fitting. Simply attach hose and transfer fluids for disposal. Easy to fold and store; utility strap included. Helps comply with EPA for containment and spill prevention (SPCC).
Height (cm) | 132.08 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 17.78 |
HS Code | 63079098900 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.7 |
UPC | 697841157194 |
justrite-28444.pdf
Please note that the item you have bought is a 115V.