Sign In

Authorized Distributor of

JUSTRITE

The company's catalogue includes safety / flammable cabinets, spill skids & pallets, cans, utility waste containers, funnels, containment booms, drum covers, liquid level gauges, plate casters and drum dollies. Justrite safety cans, cabinets and containers follow NFPA & OSHA standards to meet all fire safety codes and regulations. The brand's pesticide chemical cabinets feature a steel / ChemCor thermoplastic / galvanised steel body with polyethylene-lined trays which allow the bottom sump to resist aggressive acids, bases or solvents. Selected models are designed with self-closing doors that latch automatically during fire hazards. Shop for a wide range of cabinets, Justrite oily waste cans, safety labels, dispensing bottles, drip pans and cylinder de-valving tools on Raptor Supplies.

See More

Request a Quote

JUSTRITE

JUSTRITE Cylinder Brackets

Cylinder Brackets(14 Products)

JUSTRITE Indoor Trash Cans

Indoor Trash Cans(46 Products)

JUSTRITE Medical Cabinets

Medical Cabinets(2 Products)

JUSTRITE Bottle Caps

Bottle Caps(36 Products)

JUSTRITE Bulk Storage Lockers

Bulk Storage Lockers(36 Products)

JUSTRITE Bulk Storage Racks

Bulk Storage Racks(26 Products)

JUSTRITE Barrier Grabs

Barrier Grabs(5 Products)

JUSTRITE Tarps

Tarps(5 Products)

JUSTRITE Chains

Chains(3 Products)

JUSTRITE Adhesives

Adhesives(2 Products)

JUSTRITE Buckets and Pails

Buckets and Pails(2 Products)

JUSTRITE Rack Accessories

Rack Accessories(2 Products)

JUSTRITE Storage Buildings

Storage Buildings(2 Products)

JUSTRITE Bottles and Jars

Bottles and Jars(1 Product)

About Justrite

The company's catalogue includes safety / flammable cabinets, spill skids & pallets, cans, utility waste containers, funnels, containment booms, drum covers, liquid level gauges, plate casters and drum dollies. Justrite safety cans, cabinets and containers follow NFPA & OSHA standards to meet all fire safety codes and regulations. The brand's pesticide chemical cabinets feature a steel / ChemCor thermoplastic / galvanised steel body with polyethylene-lined trays which allow the bottom sump to resist aggressive acids, bases or solvents. Selected models are designed with self-closing doors that latch automatically during fire hazards. Shop for a wide range of cabinets, Justrite oily waste cans, safety labels, dispensing bottles, drip pans and cylinder de-valving tools on Raptor Supplies.

Major Trade Names

Justrite Sure-Grip Ex Flammable Safety Cabinets

Justrite Sure-Grip Ex Flammable Safety Cabinets

They reduce fire risks, protect workers and increase productivity by accumulating chemicals & flammable fuels in code-compliant safety cabinets. They are designed to meet OSHA and NFPA standards, and are made of 18-gauge-thick double-wall welded steel with insulating air space for fire-resistant per...

formance.

Justrite Haz-Alert Flammable Warning Label

Justrite Haz-Alert Flammable Warning Label

These highly reflective labels provide additional caution for safety cabinets. They provide warning of dangerous contents and offer visibility when illuminated with a flashlight during power outages or fire hazards.

Justrite Rigid Lock QuickBerm

Justrite Rigid Lock QuickBerm

They come with foam sidewalls that are compressible and can fold down to permit easy drive-in access. These sidewalls lay flat until liquid is spilt in the berm and then rise to adjust the fluid level. The Rigid-Lock wall-support design protects personnel against falls & trips while walking along th...

e outer perimeter.

Justrite ChemCor Safety Cabinets

Justrite ChemCor Safety Cabinets

They feature thermoplastic coating on all interior surfaces for protection against off-gassing & corrosion from harsh chemicals & drips, respectively. The seam-free surface eliminates the requirement for fasteners & rivets that risk corrosion from seep-through chemicals. The non-porous surface allow...

s easy cleaning.

Justrite Competitive Advantages

Justrite QuietSite Sound Barriers

Justrite QuietSite Sound Barriers

Justrite QuietSite sound barriers combat noise pollution by reflecting and absorbing noise, minimising the received noise level (dBA) by up to half at construction sites. These noise reduction barrier panels come with eyelet grommets made of brass, that permit easy attachment of the panel to a fence, frame or scaffolding. They can be assembled by o...

ne person owing to their light weight.

Justrite Prosolv 4000 Propane Calibration Cylinder Recycling System

Justrite Prosolv 4000 Propane Calibration Cylinder Recycling System

These cylinder recycling systems permit canisters to be easily & safely recycled as scrap steel rather than being disposed off as hazardous waste. The activated carbon filter eliminates volatile organic compounds from the propellant, taking the cylinder to a non-hazardous state. These manually operated venting devices help get rid of the internal v...

alve stem and sealing sleeve from propane, MAPP and male threaded calibration gas cylinders that are not to be used with oxygen bottles.

Frequently Asked Questions

Which company owns Justrite?

The Audax Group owns Justrite Safety Group.

Do flammable cabinets need to be vented?

Flammable and combustible liquid storage cabinets protect internal contents from a fire outside the cabinet. According to NFPA 30 standards, venting a flammable storage cabinet is not mandatory for fire protection purposes.

What is the difference between a Type 1 and Type 2 gas can?

Type I safety cans have 1 opening for pouring & filling, whereas, Type II safety cans come with 2 openings, i.e., one for pouring and one for filling.

What is the difference between Justrite type I and type II safety cans?

Type I safety cans only have one opening, which can be used for both filling and pouring. Type II safety cans have one opening for pouring and a seperate opening for filling. When pouring, the fill opening acts as a vent.

How do I choose the right colour Justrite safety container?

Justrite offers safety cans in the following colours:

  • Red for the storage of flammable liquids.
  • Yellow for the storage of diesel.
  • Blue for the storage of kerosene.
  • Green for the storage of combustibles.

How do I choose the right colour safety cabinet?

Justrite safety cabinets are colour coded according to the hazard type of the material.

  • Yellow for flammable liquid safety storage.
  • Red for paint and ink safety storage.
  • Blue for acid and corrosive safety storage.
  • Green for pesticide safety storage.