-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Floor Drain Grate |
---|---|
Material | Bronze |
Type | w/Screws |
---|
Height (cm) | 1.27 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 14.48 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.5 |
Please note that the item you have bought is a 115V.