|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

JONARD UST-500 Cable Stripper 9/6 And 7/11 Awg 5 In

Model: UST-500
Item: AA2GGE
Cross Reference: 10G948
£13.80

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Universal Cable Stripping Tool
Adjustable Manual
Cable Type RG5
Capacity 9/6 and 7/11 AWG
Functions Strip/Cut
Handle Material Plastic
Handle Type Plastic
Insulated No
Overall Length 5"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat