-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coaxial Cable Cutter |
---|---|
Cutting Action | Shear Cut |
Handle Design | Plastic Dipped |
---|---|
Overall Length | 6.5" |
Height (cm) | 1.52 |
---|---|
Length (cm) | 25.91 |
Width (cm) | 9.14 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.2041 |
Please note that the item you have bought is a 115V.