|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

JONARD CW-716 Combination Wrench 7/16in. 6-5/8in. Overall Length

Model: CW-716
Item: AA2GFZ
Cross Reference: 10G939
£7.97

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Combination Wrench
Finish Full Polish
Head Angle 15 Degrees
Material Chrome Vanadium Steel
Number of Points 12
Offset 15 Degrees
Overall Length 6-5/8"
SAE or Metric SAE
Size 7/16"
Tether Capable Standard Tool(Accessory Needed for Tethering)
Online - Live Chat