Sign In

JOMAR VALVE 800-108ADD Emergency Shut Off Valve 2 Inch Tool Kit

In Stock
Item: AH6TBV
Model: 800-108ADD
Cross Ref: 36FN12

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,499.08 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Emergency Shut Off Valve
Body Material Brass
Max. Pressure 250 psi

Product Details

    • Fits Copper Tube Size : 2"

Shipping Information

Height (cm) 9.4
Length (cm) 45.97
Width (cm) 26.67
Country Of Origin TW
Weight (kg) 9.666

Explore Products

Please note that the item you have bought is a 115V.

Agree