-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Torpedo Level |
---|---|
Color | Orange |
Frame Material | Aluminum |
Length | 9" |
Magnet Type | Strip |
Material | Aluminum Frame with Plastic Covers |
Number of Level Vials | 1 |
---|---|
Number of Magnets | 1 |
Number of Plumb Vials | 1 |
Total Number of Vials | 3 |
Vial Material | Acrylic |
Vial Type | Barrel |
Height (cm) | 12.7 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 11.43 |
HS Code | 9031808085 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.1125 |
Please note that the item you have bought is a 115V.