-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Torpedo Level |
---|---|
Color | Black |
Frame Material | Aluminum |
Length | 9" |
Magnet Type | Rare Earth |
Material | Heavy Duty Cast Aluminum |
Number of Level Vials | 1 |
---|---|
Number of Magnets | 3 |
Number of Plumb Vials | 1 |
Total Number of Vials | 3 |
Vial Material | Acrylic |
Vial Type | Barrel |
Height (cm) | 6.6 |
---|---|
Length (cm) | 26.92 |
Width (cm) | 12.7 |
HS Code | 9031808085 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.