-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combination Square |
---|---|
Blade Finish | Brushed |
Blade Length | 12" |
Blade Material | Stainless Steel |
Finish | Black |
Graduation Type | Inches, mm |
---|---|
Graduations | 1/8", 1/16", 1/32", mm |
Head Material | Cast Zinc |
Head Type | Protractor |
Number of Pieces | 2 |
Height (cm) | 3.05 |
---|---|
Length (cm) | 31.24 |
Width (cm) | 16.51 |
HS Code | 9017208060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.315 |
Please note that the item you have bought is a 115V.