JOHNSON 40-6725 Green Beam Laser Enhancement Kit

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

JOHNSON | 40-6725 | AB4LPN | 1YRR8 | Green Beam Enhancement Kit
In Stock
£28.94 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 40-6725

    • Item: AB4LPN

    • Cross Ref: 1YRR8

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemGreen Beam Enhancement Kit
    ConstructionImpact Resistant ABS Plastic

    Shipping Info:

    Ship weight (kg) 0.11
    Ship height (cm)8.13
    Ship length (cm)19.3
    Ship width (cm)7.11
    HS code9004900000
    Country of OriginCN

    Brand Overview:

    Johnson Level is a leading manufacturer of high-quality digital levels, rotary laser levels, laser distance measuring tools, framing squares and marking tools for precise levelling operations. Johnson rotary laser levels enable you to snap a level line around a room within seconds and are widely used for framing out a room, installing a chair rail and putting in cabinets. These rotary levels can self-level in the horizontal plane and require manual levelling in the vertical plane on selected models. Johnson digital levels accurately measure slope for the construction of wheelchair ramps or plumbing pipes. They feature SurroundView vials for reflecting ambient light and illuminating the LCD in low-light conditions and come with a built-in hold button to lock the measurements displayed on the screen.
    For use in constrained spaces, the brand's torpedo levels are an ideal tool for electricians or plumbers. These levels feature a high-impact Structo-Cast / aluminium frame with V-grooves to fit on any pipe or conduit. Choose from a wide range of Johnson levels & tools on Raptor Supplies.

    Sent to your email in 30 min

    Model: 40-6725Item: AB4LPNCross Ref: 1YRR8