-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Red Beam Two-Sided Laser Detector |
---|---|
Accuracy | Fine: +/-1/32, Coarse +/-1/16 |
Construction | Impact Resistant Plastic and Rubber |
Power Source | (1) 9V Battery |
---|---|
Type | Rotary |
Height (cm) | 5.33 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 17.02 |
HS Code | 9031499000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.495 |
Please note that the item you have bought is a 115V.