-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Box Level |
---|---|
Accuracy | +/-0.012" |
Color | Silver |
Frame Material | Aluminum |
Length | 24" |
Magnet Type | None |
Number of Grooves | 0 |
Number of Level Vials | 1 |
---|---|
Number of Magnets | 0 |
Number of Plumb Vials | 2 |
Total Number of Vials | 3 |
Vial Material | Acrylic |
Vial Type | Block |
Weight (kg) | 0.54 |
---|
Please note that the item you have bought is a 115V.