-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bill of Lading Forms |
---|---|
Book Title | Hazmat Bill of Lading |
Depth | 8" |
Height | 1/4" |
Language | English |
Number of Pages | 1 |
---|---|
Regulations Covered | 49 CFR Part 172, Subpart C |
Subject Matter | Chemical Safety |
Width | 8.5" |
Height (cm) | 9.14 |
---|---|
Length (cm) | 32.77 |
Width (cm) | 31.5 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.6082 |
Please note that the item you have bought is a 115V.