JET JWDS-1632 Drum Sander, 39 Inch D, 22-1/2 Inch W, 14 Amps AC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£2079.14 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: JWDS-1632

  • Item: CD3AXE

  • Cross Ref: 53ZC48

Product Specifications:

ItemDrum Sander
Amps AC14
Belt Table Tilt Angle (Deg.)0
Corded/WirelessCorded
Disc Table Tilt-Out Angle (Deg.)0
Dust Collection Port Size (In.)4
HP1.5"
Hz60
Overall Depth39
Overall Height25
Overall Width22.5
Phase1
Table MaterialSteel
Voltage115

Shipping Info:

Ship weight (kg) 81.9

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes