JET JDP-20VS-1 Floor Drill Press, 2 Motor HP, Belt Drive Type, 20 Inch Swing, 115/230 Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£7172.50 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: JDP-20VS-1

  • Item: CD2YXW

  • Cross Ref: 53ZC49

Product Specifications:

ItemFloor Drill Press
Amps AC25.0/13.0
Base Size27" x 19"
Capacity Cast Iron1-1/4"
Capacity Steel1"
Chuck SizeNot Included
Column Dia.4-1/2"
Corded/WirelessCorded
Drive TypeBelt
Hz60
Max. Spindle To Base43-1/2
Motor HP2
Number of SpeedsVariable
Overall Depth38.187"
Overall Height79-35/64
Overall Width27.156
Phase1
Quill Dia.3"
Spindle Speed300 to 2000 rpm
Spindle Taper3MT
Spindle to Table30-1/4"
Spindle Travel6"
Swing20"
Table Slot Size5/8"
Table Work Surface22" x 18-1/2"
Voltage115/230

Shipping Info:

Ship weight (kg) 351

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes