JET JDP-20EVST-460 Floor Drill Press, 2 Motor HP, Belt Drive Type, 20 Inch Swing, 460 Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£8284.00 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: JDP-20EVST-460

  • Item: CD3AWZ

  • Cross Ref: 52XJ01

Product Specifications:

ItemFloor Drill Press
Amps AC9.2
Base Size27" x 19"
Capacity Cast Iron1-1/2"
Capacity Steel1-3/8"
Chuck SizeNot Included
Column Dia.4-1/2"
Corded/WirelessCorded
Drive TypeBelt
Hz60
Max. Spindle To Base44-1/2"
Motor HP2
Number of SpeedsVariable
Overall Depth38.187"
Overall Height79.5"
Overall Width27"
Phase3
Spindle Speed65 to 2000 rpm
Spindle Taper3MT
Spindle to Table30-1/4"
Spindle Travel6
Swing20"
Table Slot Size5/8"
Table Work Surface18-1/8" x 14-3/4"
Voltage460

Shipping Info:

Ship weight (kg) 356.4

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes