JET HVBS-8-DMW Mitering Band Saw, 3/4 HP, Voltage 115/230, Max. Blade Length 103 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£4600.71 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: HVBS-8-DMW

  • Item: CD3AXF

  • Cross Ref: 53ZC57

Product Specifications:

ItemMitering Band Saw
Amps AC9.0/4.5
Blade Thickness0.032"
Blade Wheels Dia.8-13/16"
Corded/WirelessCorded
Cutting Angle40 Degrees to 60 Degrees
Cutting Capacity Rectangle7" x 8"
Cutting Capacity Round8"
Cutting Capacity Square8"
HP3/4
Hz60
Max. Blade Length103"
Max. Blade Width1/32"
Max. Thickness of Cut8"
Miter Capacity45 Degrees to 90 Degrees
Overall Depth24"
Overall Height43-51/64"
Overall Width54-45/64"
Phase1
RPM1720
Speeds64 to 247 fpm
Voltage115/230

Shipping Info:

Ship weight (kg) 225

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes