JET 892000 Lathe, 2 HP, 1 or 3 Phase, 230V

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£18216.93 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 892000

  • Item: CD3FJN

  • Cross Ref: 20UT52

Product Specifications:

ItemLathe
Bed Width7-1/2
Carriage Travel (In.)33
Compound Travel (In.)3-1/2
Cross Feed Rates0.0005 to 0.015
Cross Travel (In.)6-3/4
Distance Between Centers (In.)36
Gap Length (In.)9-1/2
Longitudinal Feed Rates0.0016 to 0.046
Motor HP2
Number of Spindle SpeedsVariable
Overall Height60"
Overall Length71"
Overall Width30"
Phase1 or 3
Spindle Bore (In.)1-9/16
Spindle TaperMT-5
Swing In Gap (In.)17-1/2
Swing Over Bed (In.)12
Swing Over Cross Slide (In.)7-5/16
Tailstock TaperMT-3
Tailstock Travel (In.)4
Tank Capacity4-1/2 gal.
Voltage230

Shipping Info:

Ship weight (kg) 664.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes