JET 726100 Bench Grinder, 115V, 1/2 HP, 1725 Max. RPM, 5/8 Inch Arbor, 7 Amps

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£595.79 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 726100

  • Item: CD3TRE

  • Cross Ref: 45PD03

Product Specifications:

ItemBench Grinder
Amps7
Arbor Hole5/8"
Grit36 and 60
HP1/2
Hz60
LightNo
Max. RPM1725
Overall Height14"
Overall Length31"
Phase1
Voltage115
Wheel Diameter8"
Wheel MaterialAluminum Oxide
Wheel Width1"

Shipping Info:

Ship weight (kg) 26.64

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes