JET 350401 Mill/Drill Machine, 2 Motor HP, 15-7/8 Inch Swing, 150 to 3000 RPM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£6783.00 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: 350401

  • Item: CD3TWG

  • Cross Ref: 45PD01

Product Specifications:

ItemMill/Drill Machine
Amps26.0/13.0
Chuck Size1/2"
Column Dia.4-1/2"
Corded/WirelessCorded
HeadBelt Driven
Hz60
Motor HP2
Motor TypeTEFC - UL LISTED
OperationManual
Phase1
Quill Dia.3"
RPM150 to 3000
SpindleR8
Spindle Speed150 to 3000 rpm
Spindle TaperR8
Spindle to Table18"
Spindle Travel5"
Swing15-7/8"
T-Slots5/8"
Table Work Surface9-1/2 x 32-1/4"
Voltage120/240

Shipping Info:

Ship weight (kg) 362.25

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes