JET 333630 Arbor Press 3 Tons
  • Model: 333630
  • Item: AD4QLB
  • Cross: 42W946

JETJET

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock
$448.66 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemArbor Press
    Base Size8-1/2 x 18"
    Force in Tons3
    Height21.5"
    Max. Work Height (In.)12-1/2
    Swing10-3/4 In.

    Shipping Info:

    Ship weight (kg) 43.54
    Ship height (cm)30.48
    Ship length (cm)50.8
    Ship width (cm)60.96
    HS code8479899899
    Country of OriginTW

    Product Details:

    • Ram Hole Dia. x Depth (In.) (1/2)