• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

JET 333610 Arbor Press 1 Ton

JET 333610 Arbor Press 1 Ton

In Stock
£159.39 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 333610
  • Item: AD4QKZ
  • Cross Ref: 42W944
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Arbor Press
Base Size 5 x 10-3/4"
Force in Tons 1
Height 12.125"
Max. Work Height (In.) 5-7/8
Ram Dimensions (In.) 1 x 9-1/8
Swing 8 In.

Shipping Info:

Ship weight (kg) 12.02
HS code 8479899899
Country of Origin TW

Product Details:

  • Ram Hole Dia. x Depth (In.) (3/8)