JESSUP MANUFACTURING GRAN13824 Solid Black Anti-Slip Tape, 8 x 60.0 ft., Rubber Adhesive

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£101.45 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: GRAN13824

  • Item: CD2NHX

  • Cross Ref: 448K63

Product Specifications:

ItemAntislip Tape
AdhesiveRubber
BackingKraft Paper
Length60.0'
MaterialSilicon Carbide
Performance Temp.-20 Degrees to 175 Degrees F
ShapeContinuous Roll
Size80
Tape ColorBlack
Thickness800 mil
Width8"
Indoor/Outdoor UsageIndoor/Outdoor
Glow-in-the-DarkNo

Shipping Info:

Ship weight (kg) 2.21

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes