JESSUP MANUFACTURING GRAN12748 Striped Black/Yellow Anti-Slip Tread, 6 x 2.0 ft., Acrylic Adhesive, 10 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£31.08 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: GRAN12748

  • Item: CD2NHW

  • Cross Ref: 448K62

Product Specifications:

ItemAntislip Tread
AdhesiveAcrylic
BackingKraft Paper
Length2.0'
MaterialAluminum Oxide
Performance Temp.-20 Degrees to 150 Degrees F
ShapeStrip
Size60
Tape ColorBlack/Yellow
Thickness500 mil
Width6"
Indoor/Outdoor UsageIndoor/Outdoor
Glow-in-the-DarkNo

Shipping Info:

Ship weight (kg) 0.77

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes