-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sanitary Floor Drain |
---|---|
Color/Finish | Acid Resistant Coated Interior |
Connection | No Hub |
Drain Material | Aluminium |
Grid Material | Aluminium |
Height | 9.375 |
---|---|
Length | 12.5" |
Material | Cast-Iron |
Pipe Dia. | 3 |
Type | Indirect Waste Drain |
Height (cm) | 26.67 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 40.64 |
---|---|
Weight (kg) | 16.8966 |
Please note that the item you have bought is a 115V.