JARKE SC-12AJ Add-On Cantilever Rack, Straight, No. of Sides 1, 8 Arms, Arm Length 48 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1501.22 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: SC-12AJ

  • Item: CD3VFH

  • Cross Ref: 3W593

Product Specifications:

ItemCantilever Rack
Arm Length48"
Arm Steel Gauge10
Arm StyleStraight
Capacity per Arm1000 lb.
Center Brace Length72"
Column Steel Gauge10
FinishGray Enamel
LipRemovable
Lip Height1.5"
Load Capacity8000 lb.
MaterialSteel
Number of Arms8
Number of Sides1
Overall Depth32"
Overall Height12'
Overall Width58"
Shelving TypeAdd-On

Shipping Info:

Ship weight (kg) 246.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes