JARKE SC-10AJ Add-On Cantilever Rack, Straight, No. of Sides 1, 6 Arms, Arm Length 36 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1191.90 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: SC-10AJ

  • Item: CD3VZX

  • Cross Ref: 1WG16

Product Specifications:

ItemCantilever Rack
Arm Length36"
Arm Steel Gauge10
Arm StyleStraight
Capacity per Arm1300 lb.
Center Brace Length72"
Column Steel Gauge10
FinishGray Enamel
LipRemovable
Lip Height1.5"
Load Capacity12,340 lb.
MaterialSteel
Number of Arms6
Number of Sides1
Overall Depth32"
Overall Height10'
Overall Width46"
Shelving TypeAdd-On

Shipping Info:

Ship weight (kg) 207.9

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes