-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cantilever Rack |
---|---|
Arm Length | 14" |
Arm Steel Gauge | 14 |
Arm Style | Straight |
Capacity per Arm | 500 lb. |
Center Brace Length | 36" |
Column Steel Gauge | 11 |
Finish | Gray Enamel |
Lip | Permanent |
Lip Height | 1.5" |
---|---|
Load Capacity | 3500 lb. |
Material | Steel |
Number of Arms | 14 |
Number of Sides | 1 |
Overall Depth | 32" |
Overall Height | 7ft. |
Overall Width | 21" |
Shelving Type | Starter |
Weight (kg) | 104.85 |
---|
Please note that the item you have bought is a 115V.