JARKE QT501D36A Add-On Cantilever Rack, Straight, No. of Sides 2, 14 Arms, Arm Length 14 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£821.07 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: QT501D36A

  • Item: CD3UWB

  • Cross Ref: 4UK87

Product Specifications:

ItemCantilever Rack
Arm Length14"
Arm Steel Gauge14
Arm StyleStraight
Capacity per Arm500 lb.
Center Brace Length36"
Column Steel Gauge11
FinishGray Enamel
LipPermanent
Lip Height1.5"
Load Capacity7000 lb.
MaterialSteel
Number of Arms14
Number of Sides2
Overall Depth56"
Overall Height7'
Overall Width34"
Shelving TypeAdd-On

Shipping Info:

Ship weight (kg) 85.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes