-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cantilever Rack Add-On Unit |
---|---|
Arm Length | 24" |
Arm Steel Gauge | 10 |
Arm Type | Straight |
Base Length | 37" |
Brace Length | 68" |
Capacity | 2600 lb. |
Capacity per Arm | 650 lb. |
Center Brace Length | 48" |
Column Steel Gauge | 11 |
---|---|
Finish | Gray Enamel |
Height | 8ft. |
Lip | Not Included |
Material | Steel |
Number of Arms | 4 |
Number of Sides | 1 |
Rack Size Depth | 32" |
Rack Size Width | 37" |
Height (cm) | 27.94 |
---|---|
Length (cm) | 243.84 |
Width (cm) | 40.64 |
HS Code | 9403200020 |
---|---|
Country Of Origin | US |
Weight (kg) | 102.51 |
Please note that the item you have bought is a 115V.