-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cantilever Rack Starter Unit |
---|---|
Arm Length | 24" |
Arm Steel Gauge | 10 |
Arm Type | Straight |
Base Length | 65" |
Brace Length | 68" |
Capacity | 10,400 lb. |
Capacity per Arm | 650 lb. |
Center Brace Length | 48" |
Column Steel Gauge | 11 |
---|---|
Finish | Gray Enamel |
Height | 8ft. |
Lip | Not Included |
Material | Steel |
Number of Arms | 16 |
Number of Sides | 2 |
Rack Size Depth | 56" |
Rack Size Width | 65" |
Height (cm) | 50.8 |
---|---|
Length (cm) | 243.84 |
Width (cm) | 40.64 |
HS Code | 9403200020 |
---|---|
Country Of Origin | US |
Weight (kg) | 233.6 |
Please note that the item you have bought is a 115V.