JARKE DC-8AJ Add-On Cantilever Rack, Straight, No. of Sides 2, 8 Arms, Arm Length 24 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1098.15 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: DC-8AJ

  • Item: CD3WEF

  • Cross Ref: 3W594

Product Specifications:

ItemCantilever Rack
Arm Length24"
Arm Steel Gauge10
Arm StyleStraight
Capacity per Arm2000 lb.
Center Brace Length72"
Column Steel Gauge10
FinishGray Enamel
LipRemovable
Lip Height1.5"
Load Capacity25,060 lb.
MaterialSteel
Number of Arms8
Number of Sides2
Overall Depth56"
Overall Height8'
Overall Width65"
Shelving TypeAdd-On

Shipping Info:

Ship weight (kg) 177.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes