JARKE DC-12J Starter Straight Cantilever Rack, No. of Sides 2, 32 Arms, Arm Length 48 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£4074.14 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: DC-12J

  • Item: CD3UZT

  • Cross Ref: 3W591

Product Specifications:

ItemCantilever Rack
Arm Length48"
Arm Steel Gauge10
Arm StyleStraight
Capacity per Arm1000 lb.
Center Brace Length72"
Column Steel Gauge10
FinishGray Enamel
LipRemovable
Lip Height1.5"
Load Capacity19,380 lb.
MaterialSteel
Number of Arms32
Number of Sides2
Overall Depth56"
Overall Height12'
Overall Width106"
Shelving TypeStarter

Shipping Info:

Ship weight (kg) 675

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes