JARKE DC-10AJ Add-On Cantilever Rack, Straight, No. of Sides 2, 12 Arms, Arm Length 36 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1714.07 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: DC-10AJ

  • Item: CD3VYD

  • Cross Ref: 1WG13

Product Specifications:

ItemCantilever Rack
Arm Length36"
Arm Steel Gauge10
Arm StyleStraight
Capacity per Arm1300 lb.
Center Brace Length72"
Column Steel Gauge10
FinishGray Enamel
LipRemovable
Lip Height1.5"
Load Capacity24,680 lb.
MaterialSteel
Number of Arms12
Number of Sides2
Overall Depth56"
Overall Height10'
Overall Width82"
Shelving TypeAdd-On

Shipping Info:

Ship weight (kg) 287.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes