JARKE 25CD106120 Steel Upright, Arm Length 42 Inch. Number of Sides 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1092.50 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 25CD106120

  • Item: CD3VDA

  • Cross Ref: 1CHX9

Product Specifications:

ItemUpright
Arm Length42" or 48"
Column Steel Gauge10
LipRemovable
MaterialSteel
Number of Sides2
Overall Depth106"
Overall Height10'

Shipping Info:

Ship weight (kg) 211.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes