-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arm |
---|---|
Arm Length | 48" |
Arm Steel Gauge | 7 |
Arm Style | Straight |
Capacity per Arm | 1000 lb. |
---|---|
Lip | Not Included |
Material | Steel |
Weight (kg) | 10.8 |
---|
Please note that the item you have bought is a 115V.