|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

JAMCO ZC360-P6-GP 3-sided Stock Cart 3000 Lb. 60 Inch Length

Model: ZC360-P6-GP
Item: AF6AZX
Cross Reference: 9UN97
£786.09

In Stock

Add to Cart
Product Specifications
Product Specifications
Item 3-Sided Stock Cart
Color Gray
Caster Dia. 6"
Caster Material Phenolic
Caster Type (2) Swivel, (2) Rigid
Caster Width 2"
Construction Steel
Distance Between Shelves 15"
Finish Powder Coated
Gauge 12
Load Capacity 3000 lb.
Mesh Size 48"
Number of Shelves 3
Overall Height 57"
Overall Length 60"
Overall Width 30"
Shelf Length 60"
Shelf Width 30"
Online - Live Chat