JAMCO UL372 Workbench Top Steel 72 Inch Width x 30 Inch Depth x 35 Inch Height

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

JAMCO | UL372 | AF9AGC | 29RK58 | Workbench Top
In Stock
£386.38 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: UL372

    • Item: AF9AGC

    • Cross Ref: 29RK58

    Product Specifications:

    ItemWorkbench Top
    ColorStainless Steel
    Edge TypeSquare Edge
    FinishPolished
    Load Capacity1200 lb.
    Surface MaterialStainless Steel
    Top Depth30"
    Top Thickness1.25"
    Top Width72"
    Work Surface MaterialStainless Steel

    Shipping Info:

    Ship weight (kg) 77.11
    Ship height (cm)20.32
    Ship length (cm)203.2
    Ship width (cm)81.28
    HS code9403200030

    Brand Overview:

    Jamco Corporation offers a wide range of industrial storage and workspace solutions. Its product line includes bulk storage racks, metal utility carts, workbenches, safety cabinets, trucks and shelving accessories. FM-approved Jamco flammable cabinets are designed to store Class I & II combustible fluids up to 120 gallons. These cabinets feature a 2-inch leak-proof sill to contain spills and 4-inch welded hinges for easy transportation. The brand also manufactures a huge line of mobile storage products such as work tables, service benches and carts, stakes tables, workstations and bin carts. Its mobile cabinet workbenches comprise 2 / 4 lockable drawers and 5-inch polyolefin / rubber casters that are capable of bearing a maximum load of 1400 lb. Choose from a wide range of these products, available in different sizes, load-bearing capacities and materials, on Raptor Supplies, an authorised Jamco distributor.

    Sent to your email in 30 min

    Model: UL372Item: AF9AGCCross Ref: 29RK58