-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sloped Shelf Bin Stand |
---|---|
Bin Color | Yellow |
Bin Depth | Various |
Bin Height | Various |
Bin Type | Various |
Bin Width | Various |
Capacity per Shelf | 150 lb. |
Color | Gray |
Finish | Powder Coat |
Load Capacity | 2000 lb. |
---|---|
Material | Welded Steel |
Number of Shelves | 12 |
Overall Depth | 31" |
Overall Height | 64" |
Overall Width | 42" |
Shelf Depth | 12" |
Shelf Width | 36" |
Total Number of Bins | 58 |
Height (cm) | 106.68 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 81.28 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 162 |
Please note that the item you have bought is a 115V.