JAMCO JH236P500GP

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

JAMCO | JH236P500GP | CD2KMP | 8Y870 | Mobile Cabinet Workbench
In Stock
£647.53 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: JH236P500GP

    • Item: CD2KMP

    • Cross Ref: 8Y870

    Product Specifications:

    ItemMobile Cabinet Workbench
    ColorGray
    Caster Dia.5"
    Caster MaterialPolyolefin
    Depth27"
    Door Cabinet Height24"
    Door Cabinet Width33"
    FinishPowder Coated
    Frame MaterialSteel
    Gauge12 & 14
    Height36"
    Load Capacity1400 lb.
    Number of Doors2
    Surface MaterialSteel
    Width42"
    Caster Configuration(2) Swivel, (2) Rigid
    Handle IncludedYes

    Shipping Info:

    Ship weight (kg) 79.2

    Brand Overview:

    Jamco Corporation offers a wide range of industrial storage and workspace solutions. Its product line includes bulk storage racks, metal utility carts, workbenches, safety cabinets, trucks and shelving accessories. FM-approved Jamco flammable cabinets are designed to store Class I & II combustible fluids up to 120 gallons. These cabinets feature a 2-inch leak-proof sill to contain spills and 4-inch welded hinges for easy transportation. The brand also manufactures a huge line of mobile storage products such as work tables, service benches and carts, stakes tables, workstations and bin carts. Its mobile cabinet workbenches comprise 2 / 4 lockable drawers and 5-inch polyolefin / rubber casters that are capable of bearing a maximum load of 1400 lb. Choose from a wide range of these products, available in different sizes, load-bearing capacities and materials, on Raptor Supplies, an authorised Jamco distributor.

    Sent to your email in 30 min

    Model: JH236P500GPItem: CD2KMPCross Ref: 8Y870