|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IRWIN VISE-GRIP OF9 Oil Filter/pvc Pipe Pliers 9 L 4 Inch Open

Model: OF9
Item: AA2HCE
Cross Reference: 10J896
£18.96

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Oil Filter and PVC Pipe Pliers
Handle Color Blue/Yellow
Handle Type Dipped
Jaw Length 1-3/4"
Jaw Width 4"
Material Nickle Chromium
Max. Jaw Opening 4"
Nose Type Spanner
Overall Length 9"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Tip Width 1/2"
Online - Live Chat