|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IRWIN VISE-GRIP 8107ZR Locking C-clamp Set 4 Sizes 8 Pcs

Model: 8107ZR
Item: AA2HBR
Cross Reference: 10J871
£229.31

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Locking C-Clamp Set
Capacity 2-1/8, 3-3/8, 9-1/2"
Characteristics Vise-Grip, Lifetime Guaranteed
Finish Chrome
Material Alloy Steel, Nickel Plated
Number of Pieces 8
Screw Mechanism Yes
Size 6, 11, 18, 24"
Throat Depth 1-1/2, 2-5/8"
Type Plier
Online - Live Chat