|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

IRWIN VISE-GRIP 45619 Locking C-clamp Set AD8DHL With Pads 2 Pcs

Model: 45619
Item: AA2HBM
Cross Reference: 10J866
£36.96

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Locking C-Clamp Set
Capacity 4-1/2"
Characteristics Vise-Grip, Lifetime Guaranteed
Finish Chrome
Material Heat Treated Nickel Plated Alloy Steel
Number of Pieces 2
Screw Mechanism Yes
Size 9"
Throat Depth 4-3/4"
Type Plier
Online - Live Chat