-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Self-Aligning Hand Tap |
---|---|
Finish | Uncoated |
Material | High Speed Steel |
Number of Flutes | 4 |
Overall Length | 3.375" |
Pitch | 1.25mm |
Pitch Diameter Limits | 6H |
Shank Dia. | 0.367" |
---|---|
Size | M12 |
Tap Style | Plug |
Thread Direction | Right Hand |
Thread Length | 1 21/32" |
Thread Type | Fine |
Height (cm) | 1.27 |
---|---|
Length (cm) | 8.64 |
Width (cm) | 1.27 |
HS Code | 8207406000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0405 |
UPC | 024721110640 |
Please note that the item you have bought is a 115V.