IRSG VSC-183C Visual Cart Capacity 300 Lb 41 x 18 2 Shelves

In Stock
£506.16 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jan 29
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: VSC-183C

    • Item: AA7JTX

    • Cross Ref: 16A710

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemWire Basket Cart
    Adjustable Increments1"
    Caster MaterialZinc Plated
    Caster Type(2) Swivel, (2) Rigid
    FinishChrome
    Load Capacity300 lb.
    Number of Shelves2
    Overall Height36"
    Overall Length41"
    Overall Width18"
    Shelf Length41"
    Shelf Width18"

    Shipping Info:

    Ship weight (kg) 27.22
    Ship height (cm)48.26
    Ship length (cm)93.98
    Ship width (cm)48.26
    HS code9403200030
    Country of OriginCN