-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Cart |
---|---|
Adjustable Increments | 1" |
Caster Dia. | 6" |
Caster Lock | (2) Total-Lock Brakes |
Caster Material | Polyurethane |
Caster Type | (4) Swivel |
Color | Silver |
Finish | Zinc-Plated |
Load Capacity | 1000 lb. |
Material | Steel |
---|---|
Number of Shelves | 3 |
Overall Height | 69" |
Overall Length | 36" |
Overall Width | 18" |
Shelf Capacity | 250 lb. |
Shelf Length | 36" |
Shelf Width | 18" |
Height (cm) | 38.1 |
---|---|
Length (cm) | 172.72 |
Width (cm) | 101.6 |
HS Code | 9403200020 |
---|---|
Country Of Origin | CN |
Weight (kg) | 77.11 |
Please note that the item you have bought is a 115V.