-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nesting Wire Cart |
---|---|
Caster Dia. | 5" |
Caster Material | Polyurethane |
Caster Type | (4) Swivel |
Color | Silver |
Finish | Zinc-Plated |
Load Capacity | 1000 lb. |
Material | Steel |
---|---|
Number of Shelves | 4 |
Overall Height | 70" |
Overall Length | 51.5" |
Overall Width | 24" |
Shelf Length | 48" |
Shelf Width | 24" |
Height (cm) | 190.5 |
---|---|
Length (cm) | 172.72 |
Width (cm) | 78.74 |
HS Code | 9403200020 |
---|---|
Country Of Origin | CN |
Weight (kg) | 79.83 |
Please note that the item you have bought is a 115V.