• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

IRONCLAD G-EXMPG-05-XL

IRONCLAD | G-EXMPG-05-XL | CD2HJW | 45VK45 | Pro Gloves

IRONCLAD G-EXMPG-05-XL

In Stock
£14.54 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: G-EXMPG-05-XL
  • Item: CD2HJW
  • Cross Ref: 45VK45
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Pro Gloves
Color Black
Back Material Spandex, Neoprene
Closure Type Hook-and-Loop
Cuff TPR Closure
Finger Style Full
Knuckle Padding Material Neoprene
Palm Construction Single Layer
Size XL

Shipping Info:

Ship weight (kg) 0.09