IRONCLAD EXO-MIGB-06-XXL
  • Model: EXO-MIGB-06-XXL
  • Item: CD2FFM
  • Cross: 45VK96

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

IRONCLAD | EXO-MIGB-06-XXL | CD2FFM | 45VK96 | Impact Resistant Gloves
Hover to zoom
In Stock
£24.05 / unit
Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemImpact Resistant Gloves
    ColorBlue
    Back MaterialPolyester, Spandex(R)
    CuffTPR
    Finger StyleFull Finger
    HandLeft and Right
    InsulatedNo
    Knuckle Padding MaterialTPR
    Palm Construction1-Layer
    Palm MaterialSynthetic Leather
    Size2XL

    Shipping Info:

    Ship weight (kg) 0.18

    Sent to your email in 30 min

    Model: EXO-MIGB-06-XXLItem: CD2FFMCross: 45VK96